Beli Pressure Gauge Wiebrock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  2. PIC GAUGES Hydraulic Press & Cylinder Pressure Gauge
    Mulai

    Rp419.900

    PIC GAUGES Hydraulic Press & Cylinder Pressure Gauge
    Deskripsi:
    These dial load and pressure gauges use a dual-scale to measure system pressure and force. Load gauges measure external load pressure supported by jacks or cylinders, pressing parts together under predetermined loads, weighting, and testing. Pressure gauges measure input pressure into cylinders, jacks, and high-pressure systems.
    atribut:
    • UNSPSC: 41112403
    • Accuracy: ±3-2-3%
    • Accuracy Scale: Mid-Scale
    • Adjustable Pointer: No
    • Application: Hydraulics
    • Bezel Material: Stainless Steel
    • Bezel Mounting Type: Fixed
    • Blowout Safety Back: No
    • Brand: PIC GAUGES
    • Case Color: Metallic
    • Case Depth (inch): 1.4
    • Case Diameter (inch): 2.8
    • Case Material: Stainless Steel
    • Dial Color: White
    • Field Fillable: Yes
    • Freeze Resistant Movement: No
    • Gauge Case Liquid: Glycerin
    • Gauge Lens Material: Plastic
    • Gauge Wetted Parts: Copper
    • Graduations (psixbar): 500/50
    • Hazardous Location Rating: Not Rated
    • Hydraulic Pressure Gauge Type: Dial Pressure Gauge for Hydraulic Systems
    • IP/NEMA Rating: IP66
    • Includes: Vent Plug
    • Includes Mounting Hardware: No
    • Includes Vent Plug: Yes
    • Lens Material: Polycarbonate
    • Liquid-Filled Case: Yes
    • Mounting Type: Stem-Mount
    • Nominal Dial Size (inch): 2-1/2
    • Operating Temperature Range Ambient (°F): 30 to 160 (Glycerin Filled)
    • Panel Mountable: No
    • Pointer Color: Black
    • Pressure Gauge Type: Hydraulic Cylinder Pressure Gauge
    • Pressure Range (psi): 0 to 3,000
    • Pressure Range Type: Pressure
    • Primary Range (psi): 0 to 3,000
    • Primary Scale Minor Graduations: 50
    • Primary Scale Numeric Increments: 500
    • Primary Units: psi
    • Process Connection (inch): 1/4 SAE Male
    • Process Connection Gender: Male
    • Process Connection Location: Bottom
    • Process Connection Size (inch): 1/4
    • Process Connection Type: SAE
    • Removable Bezel: No
    • Requires Adapter: No
    • Scale Type: Single
    • Secondary Range: bar
    • Secondary Units: bar
    • Sensor Material: Copper Alloy
    • Series: 201L
    • Socket Material: Copper Alloy
    • Standards: ASME
    • Vibration Resistance: Liquid-Filled
    • Wetted Parts Material: Copper Alloy
  3. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  4. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  5. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    41%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  6. monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  7. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    87%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  8. NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    42%
    Mulai

    Rp1.199.900

    NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  9. monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  10. TECHCROFT Pressure Gauge GSB100
    Mulai

    Rp379.900

    TECHCROFT Pressure Gauge GSB100
    Deskripsi:
    Pressure Gauge Techcroft GSB-100Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere)
    atribut:
    • Dial size (mm): 100
  11. MIGISHITA Pressure Gauge Multi Purpose Model A Stand Type (Manometer / Alat Ukur Tekanan)
    30%
    Rating:
    90% of 100
    (2)
    Mulai

    Rp229.900

    MIGISHITA Pressure Gauge Multi Purpose Model A Stand Type (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -The case and cover are electro deposition coating excellent as corrosion resistance.-Can be used any of 3 major fluids (air, oil, water).-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  12. ASHCROFT Pressure Gauge 0 to 1000psi (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.599.900

    ASHCROFT Pressure Gauge 0 to 1000psi (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.
    atribut:
    • Item: Pressure Gauge
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 1000
    • Pressure and Vacuum Gauge Type: Pressure Gauge
  13. TECHCROFT Pressure Gauge GSS100
    Mulai

    Rp1.799.900

    TECHCROFT Pressure Gauge GSS100
    Deskripsi:
    Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
  14. NAGANO Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp379.900

    NAGANO Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)
    atribut:
    • Type: Small pressure gauge
    • Shape: Flush type D frame
    • Case Shape: With connection at the back
    • Joint Size: R1/4(PT)
    • Weight (g): 95
    • Measurement Fluid: Air or liquid(however, no corrosion)
    • Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
    • Materias (Bourdon Tube): C6872T
    • Materials (share): C3604BD
    • Exterior: SUS304 material
    • Scale Angle: 270 degree
    • Precision: +/-3.0%F.S.
    • Measurement Range (MPa): 0 - 1.0
    • Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
    • Outer Diameter d (mm): 50
  15. ASHCROFT Pressure Gauge 0 to 1500psi (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.699.900

    ASHCROFT Pressure Gauge 0 to 1500psi (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    This gauge offers exceptional quality, durability, and performance. Designed with PowerFlex™ movement that provides superior resistance to shock, vibration, and pulsation. Also features True Zero™ to reduce reading errors by using a zero box instead of conventional dial pins to help ensure product safety, integrity, and system control. Suitable for most applications and installation requirements.
    atribut:
    • Item: Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Gauge Connection Location: Bottom
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Smallest Graduation: 20
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 1500
    • Pressure and Vacuum Gauge Type: Pressure Gauge
  16. TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  17. LESTON Pressure Gauge (Manometer / Alat Ukur Tekanan)
    33%
    Mulai

    Rp119.900

  18. CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp739.900

    CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
Daftar Harga Pressure Gauge Wiebrock Terbaru November 2026
TECHCROFT Pressure Gauge GSS63Rp659.900
PIC GAUGES Hydraulic Press & Cylinder Pressure GaugeRp419.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Rp1.799.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)Rp1.399.900
monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp149.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp169.900
TECHCROFT Pressure Gauge GSS100 (Manometer / Alat Ukur Tekanan)Rp589.900
RANSBURG Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp99.900
NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Rp1.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)